IWATATOOL Center Drill Type A with TiCN Coating (Mata Bor Center)

Sebelum PPN:
Rp349.900 - Rp2.999.900
Spesifikasi
Blade ShapeDouble Edge
Center Hole Angle (°)60
Finishing MaterialHigh Speed Steel (HSS)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Realizes outstanding durability with excellent sharpness and with high toughness.
- Right blade Right-twisted two blades.
- Highly efficient machining is possible compared with ordinary titanium coating because it has a multi-layer coating of a high hardness and low friction coefficient which is compatible with difficult-to-cut materials.
Use
Work Material: Carbon Steel, Alloy Cast Steel, Aluminum Alloy, Stainless Steel, Soft Steel.

Ulasan Produk

Tidak ada ulasan