Konishi Isolasi Bolak Balik Bond SS WF172 (Double Tape)

Sebelum PPN:
Rp929.900
Spesifikasi
ColorWhite
Thickness (mm)0.75
Size (mmxm)20x10
Working Temperature Range (°C)-20 to 80
Finishing MaterialBase Material: Polyethylene Foam, Adhesive: Special rubber based

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Super strong type adhesive tape excellent in weather resistance.
- Excellent in cold and heat resistance.
- Easy-to-handle tape excellent in following-up property.
Use
Adhesion of hard plastic, metal, glass, wood, etc.For adhesion of polyethylene and polypropylene.For installation of signboard and description board.

Ulasan Produk

Tidak ada ulasan