Nitoms Aluminum Tape Identification

Sebelum PPN:
Rp189.900
Spesifikasi
Tensile Strength (N/mm)14.4/10
Thickness (mm)0.1
Size (mmxm)50x2
Finishing MaterialBase Material: Soft Aluminium Foil, Adhesive: Acrylic
Working Temperature Range (°C)10 to 80

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Excellent in weather resistance, the color is hard to fade.
- Since it has flexibility, it also fits well uneven surfaces.
Use
For identification of piping.As a mark for partitioning in factories and workplaces or height limit.For a variety of display.

Ulasan Produk

Tidak ada ulasan