Vessel Air Impact Wrench Super Light Weight V Series (Kunci Sok Angin)

Sebelum PPN:
Rp9.799.900
Spesifikasi
Capacity Bolt Diameter (mm)16
ExhaustBack
Hammer TypeV Hammer
Hose Mounting PortRc1/4
Air Consumption (m³/minute)0.4
Maximum Tightening Torque (N m)284.3
No-load Speed (minute)8200
Socket Input Drive (mm)12.7
Total Length (mm)174.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Small outer diameter, suitable for work in narrow places such as assembly of construction machinery and specially‐equipped vehicles.
- Oil free type can operate with no‐oil‐supply.
Use
For industrial and automotive maintenance industries requiring high torque.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait