TRUSCO Air Hose with One-Touch Coupling (Selang Angin / Selang Kompresor)

Kondisi Barang:
Sebelum PPN:
Rp949.900
Spesifikasi
ColorOrange
Outer Diameter x Inner Diameter (mm)10.0x7.0
Total Length (m)30
Working Pressure (MPa)1.5
Finishing MaterialPVC Elastomer
Working Temperature Range (°C)-10 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Super soft type and excellent usability.
- Can connect with common couplings. (except for some) To prevent entanglement, special processing which is slippery on the surface is applied.

Ulasan Produk

Tidak ada ulasan