Pro-Auto 13-Piece Go-Through Ratchet and Spline Socket Set (Kunci Sok Set)

Sebelum PPN:
Rp2.999.900
Spesifikasi
Case Dimensions (mm)255x140x45
Input Drive (mm)9.5, 12.7
Set Contents (piece)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Spline socket is compatible with various screws in one size.
- The go-through ratchet and go-through socket can be used without any problems onto through type protruding long bolts, too.
- The go-through ratchet is equipped with a swinging mechanism.
- It can be fixed with angle adjustment of 12 steps 15°.

Ulasan Produk

Tidak ada ulasan