KIOXIA TransMemory U203 USB Flash Disk USB2.0

Sebelum PPN:
Rp159.900 - Rp679.900
Spesifikasi
ColorWhite
InterfaceUSB 2.0 high-speed compatible
Dimensions (LxWxH)(mm)55.0x21.4x8.5
Power SupplyUSB bus-power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
KIOXIA TransMemory U203 USB flash drives make it simple to store media with capless, sliding retractable body.

Easy to Use.
Simply push the sliding nob to reveal the connector. When you are done, just retract the connector when it's not in use.

Small in Size, Big in Storage.
Despite its small design, the TransMemory U203 USB flash drives pack in a lot of space-up to 128GB of storage for photos, music, video, documents, and more.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait