EXAIR Medium Vortex Tube

Sebelum PPN:
Rp7.899.900
Spesifikasi
Temperature (°C)46 to 127
Flow Rate (SCFM)1-150
Refrigeration (BTU/hour)135 up to 10200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A low cost, reliable, maintenance free solution to a variety of industrial spot cooling problems. Using an ordinary supply of compressed air as a power source, vortex tubes create two streams of air, one hot and one cold, with no moving parts. EXAIR Vortex Tubes are constructed of stainless steel. The wear resistance of stainless steel, as well as its resistance to corrosion and oxidation, assures that EXAIR Vortex Tubes will provide years of reliable, maintenance-free operation.
Vortex tubes can produce:
- Temperatures from -50° to +260°F (-46° to +127°C).
- Flow rates from 1 to 150 SCFM (28 to 4,248 SLPM).
- Refrigeration from 135 Btu/hr. (34 Kcal/hr.) up to 10,200 Btu/hr. (2,571 Kcal/hr.).

Temperatures, flows and cooling power are adjustable over a wide range using the control valve on the hot end exhaust.

Ulasan Produk

Tidak ada ulasan