Advanced Instruments Cryoscope Calibration Standard

Sebelum PPN:
Rp1.599.900 - Rp2.899.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Advanced Instruments CryoLine products are standards and laboratory supplies specifically designed for use with Advanced Instruments cryoscopes.

Single-use Milk Cryoscope Standards ampules are specifically designed to satisfy ISO, HACCP and QA/QC requirements and traceable to U.S. NIST (National Institute of Standards and Technology).

Our Lactrol reference solution is ready-to-use and allows for easy instrument checks between shifts.

CALIBRATION STANDARDS FOR CRYOSCOPES.
- Milk Cryoscope Standards -422m°H (-408 m°C) and -621 m°H (-600 m°C).
- Stable sodium chloride solutions.
- Traceable to U.S. NIST (National Institute of Standards and Technology).
- Single use ampules to ensure stability.

LACTROL REFERENCE SOLUTION.
- Lactrol 530; -530m°H (-512 m°C).
- Ready to use reference material.
- Shelf life of 36 months without refrigeration.

GLASS SAMPLE TUBES.
- High quality glass sample tubes.
- Lot-to-lot consistency.
- Tubes meet ISO5764/IDF 108:2009 freezing point determination specifications.

HEAT TRANSFER FLUID.
- Conveys thermal energy from the test sample to the cryoscope cooling system.
- Ensures freezing point process occurs with absolute accuracy.

Ulasan Produk

Tidak ada ulasan