Sebelum PPN:
Rp1.799.900 - Rp4.199.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Advanced Instruments Calibration Standards are designed to calibrate and validate the performance of our full line of Advanced osmometers. Use osmolality standards based on the sample range after running the reference solution to strengthen quality control and verify assay performance.
Benefits :
GUARANTEE QUALITY.
- Advanced Instruments Quality Management System is certified according to ISO 9001 and ISO 13485.
- Balances used to manufacture the NIST standards are calibrated by a service provider that is accredited to IS0/IEC 17025:2017.
ENSURE ACCURACY AND IMPROVE INSTRUMENT PERFORMANCE.
- Check instrument calibration.
- Monitor test performance.
- Detect errors.
READY TO USE.
- Pre-mixed solutions that are ready to use straight from the box.
- Large range 0-3000 mOsm/kg H2O to reference your sample osmolality.
SUPPORT QUALITY CONTROL IN THE LABORATORY.
- Each lot tested and verified to ensure less variables in results, giving more precise and reliable results.
- The osmolality standards meet osmolality testing guidelines in compliance with - United States Pharmacopeia, European Pharmacopeia, Japanese Pharmacopeia.
- Support CAP and CLIA verification requirement.
Benefits :
GUARANTEE QUALITY.
- Advanced Instruments Quality Management System is certified according to ISO 9001 and ISO 13485.
- Balances used to manufacture the NIST standards are calibrated by a service provider that is accredited to IS0/IEC 17025:2017.
ENSURE ACCURACY AND IMPROVE INSTRUMENT PERFORMANCE.
- Check instrument calibration.
- Monitor test performance.
- Detect errors.
READY TO USE.
- Pre-mixed solutions that are ready to use straight from the box.
- Large range 0-3000 mOsm/kg H2O to reference your sample osmolality.
SUPPORT QUALITY CONTROL IN THE LABORATORY.
- Each lot tested and verified to ensure less variables in results, giving more precise and reliable results.
- The osmolality standards meet osmolality testing guidelines in compliance with - United States Pharmacopeia, European Pharmacopeia, Japanese Pharmacopeia.
- Support CAP and CLIA verification requirement.
Feature
- Ensure compliance to pharmacopeia guidelines for biopharma. - Meet CAP and CLIA guidelines for clinical laboratory.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
