Whatman Membrane Filter Nylon (Membran Saring)

Sebelum PPN:
Rp2.899.900 - Rp4.199.900
Spesifikasi
Fiber ReleasingNo
HydrophilicYes
MaterialNylon
Water Flow Rate at 5psi (ml/minute)50
Maximum Operating Temperature (°C)135
Pore Size (µm)0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-quality nylon membranes are suitable for filtering aqueous solutions and most organic solvents. The membranes are suitable for use with a wide range of biological preparations and can be used where other membranes are unsuitable or difficult to use. Nylon membranes are hydrophilic, removing the need for wetting agents that could be extracted when filtering aqueous solutions. The membranes are flexible, durable and tear resistant, and can be autoclaved at 135°C. Applications include: filtration of aqueous and organic mobile phases, vacuum degassing, filtration of tissue culture media, microbiological media, buffers, and solutions.

Product 7410-004: Discontinued. No new products will be manufactured after 30th September 2017. No alternative is available.
Feature
Filtration of aqueous and organic mobile phases Vacuum degassing Filtration of tissue culture media, microbiological media, buffers, and solutions

Ulasan Produk

Tidak ada ulasan