Whatman Air Sampling Filters

Sebelum PPN:
Rp10.999.900
Spesifikasi
Dimensions (inch)8x10
Minimum Retention Efficiency in Air at 0.3µm (%)≥ 99.85
Typical Retention Efficiency in Air at 0.3µm (%)≥ 99.99
Nominal Air Flow (s/100 ml/in²)5.6
Nominal Basis Weight (g/m²)85
Maximum Recommended Temperature (°C)550
Nominal Thickness (µm)450

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
GE's Whatman EPM 2000 air filters are used in high-volume PM-10 sampling equipment. Manufactured from 100% pure borosilicate glass, they enable detailed chemical analysis of trace pollutants with minimal interference.
Feature
EPM 2000 has been developed and selected by the U.S. Environmental Protection Agency (EPA) for use in high volume air sampling equipment that collects atmospheric particulates and aerosols. Whatman EPM 2000 was selected by the EPA to be the standard filter for use in the nationwide network of HiVol air samplers. Sheets are individually numbered to facilitate identification.

Ulasan Produk

Tidak ada ulasan