GAST Rotary Vacuum Pump R Series Model

Sebelum PPN:
Rp41.999.900
Spesifikasi
Type ItemRotary
Thermal ProtectionNo
Operating Voltage (V)190-220/380-415, 208-230/460
Regulatory ApprovalCSA, CE
Flow‎ at 50hz (CFM)44
Flow at 60Hz (CFM)52
Duty Cycle (%)100
Max. Pressure at 50hz31 in-h20
Max. Pressure at 60hz43 in-h20
Maximum Pressure43 in-h20
Weight (lbs)29

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a rugged construction that's suitable for demanding applications, the R1 offers oil-less operation ensuring that the discharge air remains free of contamination. The R1 can be mounted in any plane, which provides flexibility when mounting or integrating the blower into an OEM system. In addition, these blowers have very few moving parts and no wearing components, which minimize downtime and helps to lessen operating noise levels.

Ulasan Produk

Tidak ada ulasan