GAST Rotary Vacuum Pump 2065 Series Model

Sebelum PPN:
Rp56.999.900
Spesifikasi
Type ItemRotary
Thermal ProtectionNo
Regulatory ApprovalCE
Power Requirement1
Vanes4
Power Rating (HP)1
Duty Cycle (%)100
Flow at 60Hz (CFM)17
Flow‎ at 50hz (CFM)14
Power Rating at 50hz (HP)1
Power Rating at 60hz (HP)1
Weight (lbs)43

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The easy to install, rugged 2065 allows for higher vacuum levels and provides better internal corrosion protection and longer life. Their internal sound suppression results in lower operating noise levels, which makes them well suited for noise sensitive environments like medical, dental and laboratory applications. In addition, these compact units offer high flow, pulse free air making them ideal for applications requiring consistent air pressure and air flow.

Ulasan Produk

Tidak ada ulasan