GAST Rotary Vacuum Pump 1HAE Series Model

Sebelum PPN:
Rp66.999.900
Spesifikasi
Type ItemRotary
Thermal ProtectionYes
Duty Cycle (%)100
Flow at 60Hz (CFM)1.3
Maximum Pressure (psi)100
Power (HP)0.12
Tank Size (gal)2
Weight (lbs)49

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact, rugged, and durable design the 1H piston features oil-less operation, piston ring design that provides consistent flows throughout the service life of the unit, and high torque motors. Built to last, the 1H also features corrosion resistant internal components, easily replaceable wear items and proprietary Teflon filled piston rings, help to maximize uptime and minimize downtime.

Ulasan Produk

Tidak ada ulasan