GAST Rotary Vacuum Pump 1550 Series Model

Sebelum PPN:
Rp33.999.900
Spesifikasi
Type ItemRotary
Thermal ProtectionNo
Power Requirement1 1/2
Vanes4
Flow‎ at 50hz (CFM)11
Flow at 60Hz (CFM)15
Duty Cycle (%)100
Max. Pressure at 50hz (Psi)15
Max. Pressure at 60hz (Psi)15
Maximum Pressure (psi)15
Weight (lbs)33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The easy to install, rugged 1550 offers oil-less operation to ensure the discharge air remains free of contamination from lubricants. They produce minimal noise or vibrations, which makes them well suited for noise sensitive environments like medical, dental and laboratory applications. In addition, these compact units offer high flow, pulse free air making them ideal for applications requiring consistent air pressure and air flow.

Ulasan Produk

Tidak ada ulasan