GAST Pump Diaphragm Reciprocating Vacuum MAA Series (Pompa Diafragma)

Sebelum PPN:
Rp23.999.900 - Rp26.999.900
Spesifikasi
Type ItemReciprocating
Thermal ProtectionYes
Regulatory ApprovalCur, CSA, CE
Duty Cycle (%)100
Weight (lbs)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a compact, yet durable and rugged construction, the MAA provides oil-less operation, which ensures that the discharge air remains free of lubricant contamination. It's well suited for noise sensitive environments like medical laboratory applications, due to the low noise and vibration operation. Additionally, the unit requires minimal power and can be used as a compressor or vacuum pump for maximum versatility.

Ulasan Produk

Tidak ada ulasan