GAST Pump Diaphragm Reciprocating Vacuum 71R650 Series (Pompa Diafragma)

Sebelum PPN:
Rp50.999.900
Spesifikasi
Type ItemReciprocating
Thermal ProtectionYes
Operating Voltage (V)110-120/220-240, 115-120/230-240
Duty Cycle (%)100
Maximum Speed (rpm)1725

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The lightweight yet durable 71R offers oil-less operation to ensure the discharge air remains free of contamination from lubricants. It can be used as a compressor or vacuum pump for maximum flexibility and its quiet operation makes it ideal for noise sensitive environments like medical, dental and laboratory applications as well as hundreds of industrial applications. In addition, this pumps rugged motor shell and simple field serviceability extends the life of the product and maximizes uptime.

Ulasan Produk

Tidak ada ulasan