GAST Air Motors 16AM Series Model

Sebelum PPN:
Rp67.999.900 - Rp199.999.900
Spesifikasi
Type ItemAir Motor
Maximum Air Consumption (cfm)275
Maximum Sound Level (dBA)113
Output Shaft TypeKeyed
Port Size and Type1-1/4inch NPT
Regulatory ApprovalCE, ATEX
RotationReversible
Stainless SteelNo
Vanes6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The compact and portable 16AM-HB20 (GM) series offers air motor operating speed and power output that can be adjusted to meet the precise needs of your application. Their 20:1 gear reducer is not only ideal for lower speed and higher torque applications, but they also can be stalled or overloaded for long periods without damaging the motor. In addition, these Gast air motors are cool running and have no electrical spark, which makes them ideal for use in hazardous locations.

Ulasan Produk

Tidak ada ulasan