GAST Air Motor MVP03 Series Model

Sebelum PPN:
Rp91.999.900 - Rp109.999.900
Spesifikasi
Type ItemAir Motor
Key Type.19 SQ Key x 1.25 Long
Maximum Air Consumption (cfm)60
Maximum Pressure (psi)100
Maximum Sound Level (dBA)85
Maximum Torque (inch-lb)35
Output Shaft TypeKeyed
Regulatory ApprovalCE, ATEX
RotationReversible
Torque Maximum Speed (inch-lbs)29
Vanes6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Introducing Gast MVP Series, advancing the technology of air motor design. Available with anodized aluminum or 316 Stainless Steel motor housings. Versatile vane material for long life in lubricated or non-lubricated operation. MVP offers a variety of flange and hub mounting options.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait