Maxspid Emergency Exit Signs Boxter BHD

Sebelum PPN:
Rp1.999.900
Spesifikasi
Dimensions (mm)371x91x167
Mode of OperationMaintained
LampMaxspid 1W SMT LED Lamp (x2)
Rated Duration (hour)2
Main Supply (V)230
Main Frequency (Hz)50/60
BatteryHigh temp nickel cadmium
Cable EntryØ20mm K/O hole
Change MonitorGreen LED Ø5mm
ComplianceSS 563 : Part 1 & 2, SS IEC 60598-2-22
DiffuserFire retardant moulded acrylic
Fitting ConstructionElectro galvanised steel with epoxy powder coating
MountingCeiling
Power Consumption (W)< 3
SafetyLow volt cut-off preventing battery overdischarge
Test FacilityMicro Switch
Warranty1 Year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Using Surface Mount Technology LED
- High Durability & Reliability
- Low Heat
- Low Maintenance
- Low Power Consumption
- No “Black Ends”

Ulasan Produk

Tidak ada ulasan

Halaman Terkait