Powercraft Emergency Exit Luminaires Range Surface Box LED Single Sided

Sebelum PPN:
Rp1.599.900
Spesifikasi
TypeSingle Sided
Mode of OperationMaintained
Lamp Type1.2W White LED module with burning life-span > 50,000 hours
Rated Duration (hour)3
Supply Voltage (V)220-240
Frequency (Hz)50-60
BatteryHigh Temperature Nickel Cadmium
Change MonitorLED
ChargerRegulated variable rate
DiffuserAcrylic plate (fire retardant)
Dimensions (HxWxD) (mm)178x348x60
Fitting ConstructionElectro galvanized steel. Epoxy powder coating for casing and gear tray
MountingSuspended / Surface ceiling / Surface wall
Power Consumption (W)3 (Total standby power inclusive of LED converter)
SafetyLow battery voltage cut off to prevent over discharge
Standards ComplianceSS IEC 60598-2-22, SS 563

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact And Classic Box Exit Light
- Ultra bright white LEDs meeting ISO safety colour requirements
- Exceeds IEC 60598-2-22 and SS 563 brightness requirements
- Extra low power consumption
- High quality, Long Life SMD LED module
- Series connection of LEDs provides equal biasing of all LEDs ensures maximum - LED life span and uniform light distribution
- Low battery voltage cut-off with latch function, to elimate battery over discharge
- High efficiency charger and LED converter
- Charge indicator and test switch

Ulasan Produk

Tidak ada ulasan