TOHNICHI Preset Type Torque Wrench

Sebelum PPN:
Rp2.799.900
Spesifikasi
Overall Length (mm)230
Applicable replacement head(SH, RH, QH, HH, DH, RQH) 12D
Torque accuracy (%)± 3
Load DirectionRight
Minimum Scale (N m)0.5
Torque Range (N m)10 to 50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use
- Tightening of various screws in assembly and mass production.
Feature
- A cost-saving torque wrench that allows you to replace the head with a single torque wrench, such as spanners, ring spanners, ratchets, and hex heads.
- When the set torque is reached, the toggle operates and you can detect the completion of tightening with a light and clean signal sound.

Ulasan Produk

Tidak ada ulasan