netAlly LinkRunner 10G Professional Kit
#Grup produk P105381280
Spesifikasi
| Dimensions (cm) | 10.3x19.5x5.5 |
|---|---|
| Battery | Rechargeable lithium-ion battery pack (7.2 V, 6.4 A, 46 Wh) |
| Display | 5.0 in color LCD with capacitive touch screen (720 x 1280 pixels) |
| Host Interfaces | RJ-45 and SFP Analysis ports, RJ-45 Cable Test and Management Port, USB Type-A Port and USB Type-C On-the-Go Port |
| SD Card Slot | Supports Micro SD card storage - up to 64GB supported |
| Memory | Approximately 8 GB available for storing test results and user applications, 1 GB packet capture buffer |
| Charging | USB Type-C 45-W adapter: 100-240 Vac, 50-60 Hz; DC Output Power 15 V (3 A), RJ-45: 802.3at PoE (25W) or higher |
| Media Access | Copper: 10M/100M/1G/2.5G/5G/10G, Fiber SFP Adapters: 1G/10GBASE-X |
| Supported IEEE Standards | Wired: 802.3/ab/ae/an/bz/i/u/z, PoE: 802.3af/at/bt, Class 0-8 and UPOE |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
LinkRunner 10G Professional Kit. Includes: (1) LR-10G mainframe with Li-ION battery, G3-PWRADAPTER, G3-HOLSTER, SF-P+MR-10G850, SFP+MR-10G1310, Cat 6 RJ-45 inline coupler, WireView wire mappers #1-#6, IntelliToneTM 200 Probe, Quick Start Guide, and medium softcase.
Feature
- Install, test, verify, and troubleshoot technology upgrades, MultiGig (NBASE-T) and 10G networks with advanced AndroidTM-basedtroubleshooting apps and purpose-built test hardware
- Physical layer testing includes cable (TDR) testing, toning, wiremapping,
and cable SNR (Signal-to-Noise Ratio) for multi-gig links
- Compatibility with standards compliant SFPs enables test and validation
of any wired media (copper or fiber) for a variety of use models
- Validate up to 90W 802.3bt PSE with TruePower™ loaded Power over
Ethernet (PoE) test
- Serves as a peer to the EtherScope nXG for line-rate performance testing
to verify network capacity, performance and QoS, as well as service
provider SLAs between sites
- Programmable periodic AutoTest monitors for intermittent issues with
email notifications through the Link-Live cloud service
- Separate management port enables secure “out of band” remote control
so centralized experts can efficiently assist technicians in the field
- Optional USB Wi-Fi/Bluetooth adapter for connectivity and remote
control.
- Seamlessly consolidate and manage field test data, automate reporting,
and integrate with network management systems via complimentary
Link-Live Cloud Service
Whats in the box?
(1) LR10G mainframe with Li-ION battery,
(2) G3-PWRADAPTER, G3-HOLSTER
(3) SF-P+MR-10G850, SFP+MR-10G1310
(4) Cat 6 RJ-45 inline coupler
(5) WireView wire mappers #1-#6
(6) IntelliToneTM 200 Probe
(7) Quick Start Guide and medium softcase.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
