KEIBA Nippers Angle Cutting 120 (Tang Potong)

Sebelum PPN:
Rp509.900
Spesifikasi
Overall Length (mm)122
Cutting Capacity (mm)Soft iron wire: Ø 0.5, Annealed copper wire: Ø 1.0
MaterialGrip: Elastomer resin, Maltory I (KA70CRF2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Suitable for narrow spaces and detailed work.
- We use the original high-grade steel material "Martroy I" manufactured by Kobe Steel.
- It is a product that won the 2004 Good Design Award.
- It is a high-class handle specification that is easy to grip and does not slip even when it gets wet.
Use
For cutting wire rods and plastics

Ulasan Produk

Tidak ada ulasan