HEYCO Combined Set of Sockets (Set Kunci Sok)

Sebelum PPN:
Rp13.999.900 - Rp18.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Chrome-Vanadium
CPP = chromium plated,
fully polished
Metal case 407 x 162 x 52 mm
Feature
Stock = 8 No. 25-6 Dimensions (mm) 4 4,5 5 5,5 6 7 8 9
Stock = 1 No. 25-00-15 Dimensions = 140 mm
Stock = 1 No. 25-05 Dimensions = 100 mm
Stock = 1 No. 25-06 Dimensions = 35 mm
Stock = 1 No. 25-08 Dimensions = 145 mm
Stock = 12 No. 40-6 Dimensions (mm) 10 11 12 13 14 15 16 17 18 19 21 22
Stock = 1 No. 40-00-10 Dimensions = 195 mm
Stock = 1 No. 40-03 Dimensions = 200 mm
Stock = 1 No. 40-04 Dimensions = 125 mm
Stock = 1 No. 40-05 Dimensions = 250 mm
Stock = 1 No. 40-06 Dimensions = 50 mm
Stock = 1 No. 40-14 Dimensions = 25 mm
Stock = 1 No. 40-19-1 Dimensions = 20,8 mm
Stock = 1 No. 40-19-3 Dimensions = AF 5/8
Stock = 6 No. 3500 Dimensions = 3 3,5 4 5 6,5 8 mm
Stock = 5 No. 3510 Dimensions (mm) = 3 4 5 6 8
Stock = 3 No. 3520 Dimensions = PH No. 1 2 3
Stock = 1 No. 3530 Dimensions = PZ No. 2
Stock = 1 No. 6201-30 Dimensions = 30 mm
Stock = 1 No. 6101-30 Dimensions = 25 mm

Ulasan Produk

Tidak ada ulasan

Halaman Terkait