POWERPACK Pneumatic Carton Sealer

Sebelum PPN:
Rp23.999.900
Spesifikasi
Voltage (V)240
Frequency (Hz)50
Conveyor Speed (m/minute)16
Dimensions (cm)98x100x130
Max. Packaging Size (cm)50x50
Min. Packaging Size (cm)15x12
Power (W)180
Width of Duct Tape (cm)3.6 / 4.8 / 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This machine is a carton sealer machine that is widely used for large and small-scale businesses, this machine in addition to having an automatic road this machine can also be set in speed to suit your needs. This machine uses a compressor to drive it so it is environmentally friendly.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait