Latty Packing (Mechanical Seal) Flon UniSeal

Sebelum PPN:
Rp1.999.900 - Rp43.999.900
Spesifikasi
CompositionPTFE
Pressure (bar)0 to 200
Temperature (°C)-240 to 290
Ph0-14
ApprovalsFDA, OXYGEN SERVICE, EC 1935-2004
Type of IndustriesAll Industries
FluidsFor All Fluids
MaterialFlanges, pipes, tank lids, pump and compressor housings, gear covers, fans, blowers, dryers, reactor vessels (including glass). Enamelled, glass, plastic, ceramic surfaces.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYflon Uniseal
UNIVERSAL CONTINUOUS SELF-ADHESIVE FLAT GASKET PTFE SEAL MATERIAL FOR STATIC SEAL APPLICATIONS

100% pure PTFE seal extruded gasket with micro-fibrous structure. Self-adhesive. Resistant to chemicals. 100% PTFE seal expanded adhesive tape. Applications for flanges with fragile, new or corroded surfaces.

Ulasan Produk

Tidak ada ulasan