Latty Packing (Mechanical Seal) Graf E2

Sebelum PPN:
Rp1.099.900 - Rp2.699.900
Spesifikasi
CompositionExpanded Graphite
Pressure (bar)0 to 450
Temperature (°C)0 to 650
Ph0-14
FluidsFor All Fluids
Type of IndustriesAll Industries
MaterialAll purpose product for all industrial applications
Length (m)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYgraf E2
EXPANDED GRAPHITE SHEET AND GASKET FOR STATIC SEAL APPLICATIONS

Compressed sealing gasket made of high-purity expanded graphite (>98%), without binder. Good chemical resistance, high thermal conductivity, naturally lubricating. Good chemical inertness, high thermal conductivity.

Ulasan Produk

Tidak ada ulasan