Latty Static Seal (gasket) Flon 95

Sebelum PPN:
Rp36.999.900 - Rp86.999.900
Spesifikasi
CompositionPTFE
Pressure (bar)0 to 210
Temperature (°C)-240 to 270
Ph0-14
ApprovalsFDA 177-1550 du CFR 21, CE 1935/2004
Type of IndustriesSuitable for most chemical applications.
FluidsFor All Fluids
Length (m)1.5x1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYflon 95
PTFE PTFE GASKETS SHEET, EXCELLENT RESISTANCE IN AGGRESSIVE ENVIRONMENTS FOR STATIC SEAL APPLICATIONS

LATTYflon 95 is a pure expanded PTFE material, whose high malleability allows sealing of even damaged flanges, while its very low relaxation under load guarantees high fitting reliability. Requiring a low tightening torque LATTYflon 95 is recommended for the fitting of fragile glass lined or plastic flanges. Limitation: not to be used on fluorine-containing gases or molten alkali metals. 100% PTFE expanded gasket. Applications for flanges with fragile, new or corroded surfaces.

Ulasan Produk

Tidak ada ulasan