Latty Static Seal (gasket) Flon 94L

Sebelum PPN:
Rp33.999.900 - Rp119.999.900
Spesifikasi
CompositionPTFE
Pressure (bar)0 to 80
Temperature (°C)-210 to 260
Ph0-14
ApprovalsOXYGEN SERVICE, FDA, PMUC, CE 1935/2004.
Type of IndustriesSuitable for most chemical applications.
FluidsFor All Fluids
Length (m)1.5x1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYflon 94 L
PTFE MODIFIED GASKET SHEET FOR STATIC SEALING APPLICATIONS

LATTYflon 94 L is a modified filled PTFE sheet. Its isotropic structure gives a high resistance to creep and its elastic recovery guarantees a high sealing performance. Limitation: not to be used on fluorine-containing gases or molten alkali metals. Modified PTFE gasket sheet, high mechanical strength.

Ulasan Produk

Tidak ada ulasan