Latty Static Seal (gasket) Flon 84L

Sebelum PPN:
Rp36.999.900 - Rp64.999.900
Spesifikasi
CompositionPTFE
Pressure (bar)0 to 85
Temperature (°C)-200 to 260
Ph0-14
ApprovalsFDA
Type of IndustriesModified PTFE gasket filled for difficult applications
FluidsExcellent chemical resistance when used with different_x000D_ media: acids, solvents, hydrocarbons, chlorine, water and stream.
Length (m)1.5x1.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYflon 84 L
MODIFIED FLEXIBLE PTFE GASKET FILLED FOR DIFFICULT APPLICATIONS FOR STATIC SEAL APPLICATIONS

Destinée à toutes les industries, LATTTflon 84L résiste chimiquement à différents fluides tels que les acides, les solvants, les hydrocarbures, le chlore, l’eau et la vapeur. Le LATTYflon 84L possède d'excellentes caractéristiques mécaniques, très bonne résistance au fluage, à la compression et à l'usure, venant compléter les excellentes propriétés du PTFE face aux milieux agressifs. Limitation: not to be used on fluorine-containing gases or molten alkali metals. LATTYflon84L is a seal whose chemical inertness is total with high compressibility and a good creep resistance. Moreover, it does not alter with time and does not adhere to the flanges. It is water repellentand and non-flammable.

Ulasan Produk

Tidak ada ulasan