Latty Static Seal (gasket) Graf EFN

Sebelum PPN:
Rp4.999.900 - Rp9.299.900
Spesifikasi
CompositionExpanded graphite
Pressure (bar)0 to 650
Temperature (°C)-200 to 600
Ph0-14
Type of IndustriesChemical and petrochemical industries, energy, all industrial applications in general.
FluidsAll environments (except strong oxidising ones)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYgraf EFN
EXPANDED GRAPHITE AND NICKEL SHEET AND GASKET FOR STATIC SEAL APPLICATIONS

Gasket material made of high-purity expanded graphite material (>98%) bonded and laminated over a 99.95%-pure 13µ or 25 µ nickel foil. The medium rigidity of LATTYgraf EFN permits on site easy gasket cutting and fast installation in inaccessible locations where gasket flexing is necessary. Limitation: for high Pressure /Temperature Rating, prefer LATTYgraf EFA. Graphite gasket for high-temperature applications.

Ulasan Produk

Tidak ada ulasan