Latty Static Seal (gasket) Graf EFA G2F

Sebelum PPN:
Rp5.199.900 - Rp6.799.900
Spesifikasi
CompositionExpanded Graphite
Pressure (bar)0 to 650
Temperature (°C)-200 to 650
Ph0-14
Type of IndustriesChemical and petrochemical industries, energy, all industrial applications in general.
FluidsAll environments (except strong oxidising ones)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYgraf EFA G2F
SHEET WITH HIGHEST PRESSURE TEMPERATURE RATING FOR STATIC SEAL APPLICATIONS

LATTYgraf EFA G2F, structurally identical to LATTYgraf EFA, adds a special graphite coating on both faces, which makes disassembling operations extremely fast. Graphite gasket for high-temperature, high-pressure applications with nonstick coating.

Ulasan Produk

Tidak ada ulasan