Latty Static Seal (gasket) Graf EFA

Sebelum PPN:
Rp7.699.900 - Rp28.999.900
Spesifikasi
CompositionExpanded Graphite
Pressure (bar)0 to 650
Temperature (°C)-200 to 650
Ph0-14
ApprovalsOXYGEN SERVICE, WRAS
Type of IndustriesChemical and petrochemical industries, energy, all industrial applications in general.
FluidsAll environments (except strong oxidising ones)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYgraf EFA
SHEET WITH HIGHEST PRESSURE TEMPERATURE RATING FOR STATIC SEAL APPLICATIONS

Gasket material made of 98% pure expanded graphite material laminated and clamped over a tanged ISO 1.4404 stainless steel insert. Cohesion forces hold this composite structure together without any bonding agent. LATTYgraf EFA offers both the highest performance in very high temperature and pressure applications and the most convenient product for all blind assemblies due to its rigidity. Limitation: for a faster flange disassembly, prefer LATTYgraf EFA G2F. Graphite gasket for high-temperature, high-pressure applications.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait