Latty Static Seal Carbon Aramid (gasket) Carb 965

Sebelum PPN:
Rp4.999.900 - Rp28.999.900
Spesifikasi
CompositionCarbon Aramid
Pressure (bar)0 to 150
Temperature (°C)0 to 450
Type of IndustriesGeneral purpose gasket: Chemical and petrochemical industries, power production.
FluidsHigh-performance material which meets most applications: steam, high-pressure applications, all hydrocarbons.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYcarb 965
A CARBON SHEET AND GASKET SUPPLE AND EASY TO CUT FOR STATIC SEAL APPLICATIONS

Gasket material made of selected carbon and mineral fibres bonded with a mix of synthetic elastomers, compressed to obtain sheet material reinforced with an internal steel wire mesh. A special graphite coating, applied on both faces, makes disassembling operations extremely fast and minimises flange corrosion. Limitation: for highly corrosive fluids, prefer LATTYgold 5 ACID. Multi-purpose aramid/carbon seal with metal reinforcement for all industries

Ulasan Produk

Tidak ada ulasan