Latty Static Seal Carbon Aramid (gasket) Carb 96 G2F

Sebelum PPN:
Rp4.799.900 - Rp25.999.900
Spesifikasi
CompositionCarbon Aramid
Pressure (bar)0 to 130
Temperature (°C)0 to 450
Type of IndustriesGeneral purpose gasket: Chemical and petrochemical industries, power production.
FluidsHigh-performance material which meets most applications: steam, high-pressure applications, all hydrocarbons.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYcarb 96 G2F
A CARBON SHEET AND GASKET SUPPLE AND EASY TO CUT FOR STATIC SEAL APPLICATIONS

The anti-adhesive treatment applied on LATTYcarb 96 has been replaced on LATTYcarb 96 G2F with a special graphite coating on both faces, which makes disassembling operations extremely fast and minimises flange corrosion. Limitation: for highly corrosive fluids, prefer LATTYgold 5 ACID. Multi-purpose aramid/carbon seal for all industries with nonstick treatment.

Ulasan Produk

Tidak ada ulasan