Latty Sil Mekanikal U 6812 U6U6V4-E1 (ID)

Sebelum PPN:
Rp12.999.900 - Rp38.999.900
Spesifikasi
Pressure (bar)0 to 10
Temperature (°C)-20 to 220
Speed (m/s)15.0
ApprovalsFDA , CE 1935/2004 (on request)
Friction FacesFriction faces made of resin-impregnated carbon (B)/ pure silicon carbide (U6) or pure silicon carbide (U6) / pure silicon carbide(U6)
FluidsAll slightly corrosive, non-abrasive and non- clogging fluids.
MaterialCentrigugal Pumps
CompositionFluoro Rubber (FPM)
Type of IndustriesChemical and petrochemical, food processing and bio-engineering, boiler plants, etc.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYseal U 6812
UNBALANCED SINGLE CARTRIDGE MECHANICAL SEAL

Single cartridge mechanical seal LATTYseal U 6812 offers an instantaneous interchangeability of the rotating face permitting multiple use and cost reduction. Wide spectrum of rotating and stationary faces materials available. Offers an instantaneous interchangeability of the rotating face permitting multiple use.

Ulasan Produk

Tidak ada ulasan