Latty Sil Mekanikal B 17210 B U6U6V (ID))

Sebelum PPN:
Rp23.999.900 - Rp47.999.900
Spesifikasi
Pressure (bar)0 to 20
Temperature (°C)-20 to 220
Speed (m/s)25
Friction FacesPure silicon carbide (U6)
FluidsAll corrosive, abrasive and slightly clogging fluids.
MaterialCentrigugal pumps, volumetric pumps
ApprovalsOn request: FDA, CE 1935/2004

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYseal B 17210 B
SINGLE BALANCED MECHANICAL SEAL

Using state-of-the-art welded bellows technology, LATTYseal B 17210 provides no hang-up or shaft fretting due to the absence of any semi-dynamic O-rings. The centrifugal force and bellows profile make LATTYseal B 17210 a self-cleaning seal. Suitable for high rotation speeds. Self-cleaning mechanical seal. High rotation speeds are achievable.
Fitur
U6 = Pure Silicon
V = Aluminium Oxide

Ulasan Produk

Tidak ada ulasan