Latty Gland Packing (Mechanical seal) Flon 1779

Sebelum PPN:
Rp6.499.900 - Rp26.999.900
Spesifikasi
Pressure (bar)0 to 400
Temperature (°C)-40 to 120
Speed (m/s)< 15
Ph4-11
Type of IndustriesAll industries using clean fluids or slurries, salt water, emulsified water, oils, hydrocarbons, solvents, paper pulp.
FluidsSlurry Fluids

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYflon 1779
VEGETABLE-FIBRE PACKING FOR ROTARY MACHINE APPLICATIONS.

Packing made of anti-rot high-quality ramie yarns, impregnated with a mix of PTFE and inert lubricant during braiding operation. Vegetable-fibre packing for rotary machine applications.

Ulasan Produk

Tidak ada ulasan