Latty Gland Packing PTFE (Mechanical seal) Flon 3265LM

Sebelum PPN:
Rp20.999.900 - Rp54.999.900
Spesifikasi
CompositionPTFE
Pressure (bar)80 to 300
Temperature (°C)-100 to 300
Speed (m/s)< 1
Ph0-14
ApprovalsISO 15848 –1, classe BH, Oxygen Service, TA Luft VDI 2420
FluidsFor All Fluids
MaterialControl Valves

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYflon 3265 LM
INDUSTRIAL VALVES : THE PACKING THAT SLIDES RATHER THAN RUBS,

Packing consisting of a braided core made from PTFE-impregnated carbon yarns and a sleeve made from braided, impregnated and lubricated PTFE yarns. Its elastic composite structure ensures sealing efficiency with a low tightening torque, thus allowing reduced power consumption and minimum emissions while greatly improving fluid sealing. LATTYflon 3265LM contains a corrosion inhibitor developed from an exclusive process to provide unlimited protection against corrosion of the stem, stuffing box housing and stuffing box over time. Available in preformed packing rings, on request. Very low friction, valve packing ideal for control valves.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait