Latty Gland Packing PTFE (Mechanical seal) Flon 3206SO

Sebelum PPN:
Rp17.999.900 - Rp83.999.900
Spesifikasi
CompositionPTFE
Pressure (bar)0 to 300
Temperature (°C)-200 to 300
Speed (m/s)< 5
Ph0-14
ApprovalsOxygen Service, CE 1935/2004 (on request), TÜV VDI 2440, FDA 21 CFR 177 1550
Type of IndustriesAll industries
FluidsFor All Fluids

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYflon 3206 SO
PRODUCTS DEDICATED TO OXYGEN-TYPE APPLICATIONS.

Packing made of 100% PTFE silk yarns, impregnated with PTFE, then treated to be perfectly compatible for use in oxygen-rich environments. Available in preformed packing rings, on request. Products dedicated to oxygen-type applications.

Ulasan Produk

Tidak ada ulasan