Latty Gland Packing (Mechanical seal) HEPHAISTOS 2000 T

Rating:
100% of 100
(1)
Sebelum PPN:
Rp8.599.900 - Rp37.999.900
Spesifikasi
Temperature (°C)0 to 850
Ph2-13
Type of IndustriesHigh-temperature applications, various insulation.
FluidsSlurry Fluids
MaterialHot air valve sealing on oven doors, heaters, burners.
Speed (m/s)< 0.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTY HEPHAISTOS 2000 T
HIGH FIRE RESISTANCE

Braided packing made of high-temperature treated glass fibres reinforced with nickel-chrome wires and impregnated with a mica-based mix. High-temperature applications, various insulations.

Ulasan Produk