Latty Gland Packing (Mechanical seal) HEPHAISTOS 2000 G

Sebelum PPN:
Rp18.999.900 - Rp30.999.900
Spesifikasi
Temperature (°C)0 to 850
Ph2-13
Type of IndustriesHigh-temperature applications, insulation, expansion joint.
FluidsSlurry Fluids

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTY HEPHAISTOS 2000 G
INSULATING BOLSTER PACKINGS UP TO 850 °C

Flexible sleeve braided with glass fibres, treated for high-temperature resistance, reinforced with a yarn made of nickel-chrome alloy, around a core containing high-temperature carded glass fibres and natural fibres. Outstanding thermal insulation capacity, high resistance to thermal shocks, good sound insulation properties. High-temperature applications, insulation, expansion joints. High thermal insulation capacity, high thermal shock resistance, good sound insulation properties.

Ulasan Produk

Tidak ada ulasan