Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6995Ng

Sebelum PPN:
Rp7.099.900 - Rp50.999.900
Spesifikasi
CompositionCarbon-Graphite
Pressure (bar)0 to 400
Temperature (°C)-200 to 600
Speed (m/s)< 1
Ph0-14
ApprovalsISO 15848 –1, classe BH, BAM
FluidsFor All Fluids
MaterialFugitive emission valves and fittings: refineries, heat transfer fluids, energy production and all high-temperature fluids

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYgraf 6995 NG
INDUSTRIAL VALVES : A NEW A GENERATION OF PACKINGS AGAINST FUGITIVE EMISSIONS

Packing made from high-purity expanded graphite yarns (>99.5%) coated with Inconel wire, impregnated with a high-purity graphite mix (>99.5%) and incorporating an additional agent to improve friction coefficient. LATTYgraf 6995 NG contains an inhibitor developed from an exclusive process to provide unlimited protection of the stem, stuffing box housing and stuffing box from corrosion over time. Limitations: precautions to be observed when used in oxidizing environments. Limitation: precautions in oxydising environment Available in preformed packing rings, on request. Very high-performance, low-friction, very-pure expanded graphite packing. Extremely resistant to very high pressures.

Ulasan Produk

Tidak ada ulasan