Latty Gland Packing Carbon-Graphite (Mechanical seal) Graf 6940Ef

Sebelum PPN:
Rp6.799.900 - Rp49.999.900
Spesifikasi
Pressure (bar)0 to 400
Temperature (°C)-200 to 600
Speed (m/s)< 1
Ph0-14
ApprovalsTested in compliance with the draft standard ISO 15848 on fugitive emissions. Leak < 500 ppm. TUV VDI 2440, OXYGEN SERVICE

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYgraf 6940 EF
INDUSTRIAL VALVES : PACKINGS FOR FUGITIVE EMISSIONS APPLICATIONS

Packing made of expanded graphite yarns reinforced with Inconel wires, coated with a graphite-based mix doped with a friction-enhancing agent. LATTYgraf 6940 EF contains a corrosion inhibitor to protect the valve stem and the stuffing box. Heat transfer fluids and all high-temperature fluids. Note: LATTYgraf 6940 EF is recommended as anti-extrusion rings when used in combination with LATTYgraf 6960 EF, LATTYgraf EF4 ou LATTYflon 3260 LM. Limitation: precautions in oxydising environment Available in preformed packing rings, on request. Low-friction anti-extrusion packing for high-performance and high-temperature applications.

Ulasan Produk

Tidak ada ulasan