Latty Gland Packing Aramid (Mechanical seal) Flon 4789

Sebelum PPN:
Rp7.899.900 - Rp77.999.900
Spesifikasi
Pressure (bar)0 to 100
Temperature (°C)-200 to 275
Speed (m/s)< 20
Ph2-12
FluidsSlurry fluids
ApprovalsPMUC, WRC/WRAS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYflon 4789
ARAMID GLAND PACKING, GOOD MECHANICAL PERFORMANCE IN ALL INDUSTRIES.

Gland packing made of aramid/staple rayon compound yarns, each single yarn being impregnated with PTFE using our exclusive "Filcoat"-process, then re-impregnated with a mix of PTFE and inert food-quality lubricant during braiding operation. Available in preformed packing rings, on request. Aramid gland packing, good mechanical performance in all industries.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait