Latty Gland Packing Aramid with graphite core (Mechanical seal) Core 5790G

Sebelum PPN:
Rp14.999.900 - Rp43.999.900
Spesifikasi
Pressure (bar)0 to 100
Temperature (°C)-50 to 260
Speed (m/s)< 20
Ph2-13
FluidsSlurry Fluids
MaterialRotary Machine

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LATTYcore 5790 G
PACKING WITH GRAPHITE CORE, WHITE PACKING DEDICATED TO FOOD APPLICATIONS, MECHANICALLY RESISTANT.

Packing with graphite core, made of synthetic yarns and fibres based on aramid and silicone-free lubricant, the yarns being impregnated to the core using our exclusive «Filcoat»-process prior to braiding operation. Available in preformed packing rings, on request. White packing dedicated to food applications, mechanically resistant.

Ulasan Produk

Tidak ada ulasan