Qlight Warning Pole SESA Series

Sebelum PPN:
Rp22.999.900 - Rp32.999.900
Spesifikasi
ColorRed
Diameter (mm)Ø167
Height (mm)333
Length (mm)327
MaterialLens-Tempered Glass Housing-Al
Sound Pattern5 Warning Sounds
Volume (dB)118

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED Revolving Warning Light and Electric Horn Combination.
Explosion proof warning light and electric horn combinations with sound output of Max 118dB.
Feature
- Large explosion proof warning light and electric horn combinations
- A variety of light sources and sound selections to fit your sophisticated application needs
- Aluminum housing provides excellent durability
- Fully enclosed structure with protection rating of IP66
- Integrated housing and terminal box model
- Sound volume : Max 118dB at 1m (Volume adjustable)
- Standard housing color : MUNSELL No. 7.5BG 7/2
- Cable entry : 1/2" NPT
- Materials : Lens-Tempered Glass, Filter-PC, Housing-Al, Protection cage-SUS316L, Reflector for LED type-PC/Reflector for bulb type-Heat resistant ABS
- Certificates : IECEx, ATEX, NEPSI, KIMM, KOSHA, ABS, CCS, KR, CCC(F)
- Protection rating : IECEx - Ex d II C T6 Gb, IP66, ATEX - II 2G Ex d IIC T6, IP66, NEPSI, KIMM, KOSHA - Ex d IIC T6, IP66
- Ambient operating temperature : -40°C ≤ Tamb ≤ +60°C
- Excellent omni-directional visibility with LED light collecting system and special multifaceted reflector
- Revolving speed : 120-140RPM

Ulasan Produk

Tidak ada ulasan