Qlight Siren S60ADH Series

Sebelum PPN:
Rp439.900
Spesifikasi
Diameter (mm)Ø75
Height (mm)158
Depth (mm)86
MaterialABS
Volume (dB)100
Mounting StructureWall Mount
Pre-Recorded Sound1 Buzzer Tone
Protection RatingIP54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Wall Mounted High Buzzer Horn
Feature
- Elegant wall mounted buzzer horn
- Horn resonance structure gives the product low power consumption and high sound tone
- Cone sound diffusion structure provides wide & excellent signal sound transmission effect
- Sound volume : Max 100dB at 1m
- Ambient operating temperature : -25°C to +50°C
- Protection rating : IP54
- Certificates : CE Compliant

Ulasan Produk

Tidak ada ulasan

Halaman Terkait